Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
Specifications
| Form | Liquid |
| Product Type | RPMI 1640 |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Glutamine, HEPES |
| Without Additives | None |
| Quantity | 500 mL |
| pH | 7.12 to 7.48 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.