Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bird-X Personal Heater, 120V, 120W, 22.95 x 13.97 in

Catalog No. 5000507799
Encompass

This personal heater is designed to provide efficient warmth, operating at 120V with a 120W power output. Its compact dimensions, measuring 22.95 in long, 13.97 in wide, and 0.7 in high, make it suitable for personal use in various settings.

  • Operates on 120V power.
  • Delivers 120W of heating power.
  • Features a 1.0 amp amperage rating.
  • Compact dimensions: 22.95 in long, 13.97 in wide, and 0.7 in high.
  • Equipped with a 9-inch power cord.

Catalog No. 50-005-07799 Supplier MSC Supplier No. 92859602
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This personal heater is designed to provide efficient warmth, operating at 120V with a 120W power output. Its compact dimensions, measuring 22.95 in long, 13.97 in wide, and 0.7 in high, make it suitable for personal use in various settings.

  • Operates on 120V power.
  • Delivers 120W of heating power.
  • Features a 1.0 amp amperage rating.
  • Compact dimensions: 22.95 in long, 13.97 in wide, and 0.7 in high.
  • Equipped with a 9-inch power cord.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.