Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroFirst™ Wipers

Catalog No. 1798798A Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in. (46 x 46 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-98A 18 x 18 in. (46 x 46 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-98A Supplier Berkshire™ Supplier No. MF.1818.4
Add to Cart
Add to Cart
This item is not returnable. View return policy

45% Cellulose/55% Polyester Nonwoven Cleanroom Wipers

Custom product

Specifications

Product Type MicroFirst™ Wipes
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Material Polyester Cellulose
Absorbancy Highly absorbent
Compatibility IPA and other solvents
Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
For Use With (Application) For cleanroom applications
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.