Learn More
Description
- 2,2'-Sulfonyldiethanol was used as a cross-linking agent for poly(vinyl phosphonic acid) (PVPA).
Specifications
Specifications
| Density | 1.236g/mL at 25°C |
| Refractive Index | n20/D 1.42 (lit.) |
| Quantity | 100 mg |
| Percent Purity | 62.0 to 68.0% |
| Grade | 62.0 - 68.0% |
Safety and Handling
| storageNote1 | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.