Learn More
Description
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Dehydrated Culture Media |
| For Use With (Application) | Microbial protein and viral vaccine production |
| Product Line | BiTek |
| Quantity | 10 kg |
| Source | Animal Origin, Casein |
Frequently Asked Questions (FAQs)
We have several casein digests that could serve as alternatives to Bactone Tryptone (Cat. No. 211699, 211791, 211705), including Bacto Casitone (Cat. No. 225930, 225910), Difco Tryptone Peptone (Cat. No. 21921, 211922, 211923), BiTek Tryptone (Cat. No. 251420). However, the digestion and nutritive profile of each peptone are different, therefore there may be differences in bacterial growth or supplementation ability. We recommend empirically determining the performance of alternative casein digestion in your application.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
