Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Scrub Brush, 10 in, Polypropylene Bristles, 6/Pk

Catalog No. 502816694
Encompass

The O-Cedar Scrub Brush is designed for floor applications, featuring a plastic handle and polypropylene bristles. It has an overall length of 10 in., a brush length of 10 in., and a brush width of 5 in., providing effective cleaning.

  • Scrub brush type
  • Polypropylene bristle material
  • Plastic block material
  • Brush length of 10 in.
  • Bristle length of 2.0000 in.
  • Brush width of 5 in.
  • Overall length of 10 in.
  • Red bristle color
  • Head width of 5 in.
  • Head length of 10 in.
  • Not flagged
  • Designed for floors

Catalog No. 50-281-6694 Supplier MSC Supplier No. 30591002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The O-Cedar Scrub Brush is designed for floor applications, featuring a plastic handle and polypropylene bristles. It has an overall length of 10 in., a brush length of 10 in., and a brush width of 5 in., providing effective cleaning.

  • Scrub brush type
  • Polypropylene bristle material
  • Plastic block material
  • Brush length of 10 in.
  • Bristle length of 2.0000 in.
  • Brush width of 5 in.
  • Overall length of 10 in.
  • Red bristle color
  • Head width of 5 in.
  • Head length of 10 in.
  • Not flagged
  • Designed for floors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.