Learn More
Accuflow Systems Saint-Gobain BarbLock One-Piece Retainer, AL Series, PVDF, 3/4 in ID
Supplier: Accuflow Systems BL135750ALPVDF
Saint-Gobain BarbLock one-piece AL series PVDF retainers provide an ultra-secure, adhesive-free method for securing flexible tubing to barbed fittings. The PVDF construction supports higher-temperature and chemically demanding environments and installs quickly for disposable or permanent assemblies in bioprocess and fluid-transfer systems.
- Material: PVDF
- Series: AL one-piece retainer
- Fits tubing inner diameter: 19 mm (3/4 in)
- Packaging: bag of 25
- Key features: 360° radial crimp behind the barb, 360° compression over the barb, no adhesives or solvents required
- Applications: biopharmaceutical transport, disposable assemblies, dialysis and IV equipment
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.