Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety BL30 Safety Glasses

Catalog No. 18072012
Change view
Click to view available options
Lens Tint:
Clear
Smoke
Temple Color:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-012 Clear Clear
18-072-015 Smoke Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-072-012 Supplier Bollé Safety Supplier No. PSSBL30014
Add to Cart
Add to Cart
This item is not returnable. View return policy

BL30 safety glasses have an ultra-wrap around fit, equipped with anti-scratch and anti-fog coating on both sides of lenses, ensures long-lasting comfort

  • Upper protection
  • Anti-fog and anti-scratch coating on both sides of lenses
  • Lightweight and contains no metal parts
  • Stop-in system holds temples to prevent contact with lenses
  • No screws

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 2.32 in.
Shape Rectangular
Height (Metric) 5.9 cm
Width (English) 2.76 in.
Width (Metric) 7 cm
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Translucent
Temple Color Clear
Weight (English) 0.85 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.