Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Black 6400 Series Thermal Transfer Printer Ribbons
GSA_VA

Catalog No. 22500556 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
242 ft.
360 ft.
984 ft.
Width (English):
1.57 in.
3.27 in.
4 in.
Diameter (English):
0.5 in.
1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Diameter (English)
22-500-556 242 ft. 4 in. 0.5 in.
22-500-500 984 ft. 1.57 in. 1 in.
22-500-501 360 ft. 4 in. 0.5 in.
22-500-502 984 ft. 3.27 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-500-556 Supplier Brady™ Supplier No. R6413
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

High-density ribbons with excellent solvent resistance, high heat resistance and super scratch resistance

Printer Compatibility:

  • BBP81
  • Brady BBP11
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • PAM 3000
  • Tagus T200
  • Tagus T300

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers, BBP81 Label Printer, BradyPrinter PR Plus 600, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, PAM 3000, Tagus T200, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BBP11, BBP12
Material Resin
Length (English) 242 ft.
Width (English) 4 in.
Length (Metric) 73.7 m
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Format Ribbon
For Use With (Application) Solvent resistance, high heat resistance and super scratch resistance
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.