Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Black 6600 Series Thermal Transfer Printer Ribbons

Catalog No. 19104650 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
242 ft.
984 ft.
Width (English):
1.57 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-104-650 242 ft. 4 in.
19-104-648 984 ft. 1.57 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-650 Supplier Brady™ Supplier No. R6613
  • $214.00
    $155.65 / Each of 1

    Save $58.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for the BBP11 Label and thermal transfer printers. Brady™ Black 6600 Series Thermal Transfer Printer Ribbons are high density with solvent, high heat and super scratch resistance.

  • Fiber ribbon core
  • Resin formulation

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers
Material Polyester
Print Technology Thermal Transfer
Length (English) 242 ft.
Width (English) 4 in.
Length (Metric) 74.00 m
Width (Metric) 102 mm
Diameter (Metric) 12.7 mm I.D.
Description Ribbon Core Inside Diameter: 0.5 in.
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R6613
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.