Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Black Guard Gage Pin, No-Go, Steel, 0.2150 in., 1 ea.

Catalog No. 5000512527
Encompass

This Class ZZ steel gage pin is designed for high-precision measurement of hole sizes. It features a reversible cylindrical design with a nominal diameter of 0.2150 in. and a tolerance of 0.00020 in. Each pin is manufactured from hardened tool steel to a hardness of 60/65 Rc and includes a Certificate of Accuracy with NIST traceability, ensuring reliable performance in demanding industrial metrology applications.

  • Nominal diameter: 0.2150 in.
  • Tolerance class: ZZ
  • Tolerance range: +0.0000/-0.0002 in.
  • Hardness: 60/65 Rc
  • Surface finish: 10 microinch or better
  • Overall length: 2 in.
  • Material: Steel
  • Certification: Certificate of Accuracy with NIST traceability included

Catalog No. 50-005-12527 Supplier MSC Supplier No. 62258314
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ steel gage pin is designed for high-precision measurement of hole sizes. It features a reversible cylindrical design with a nominal diameter of 0.2150 in. and a tolerance of 0.00020 in. Each pin is manufactured from hardened tool steel to a hardness of 60/65 Rc and includes a Certificate of Accuracy with NIST traceability, ensuring reliable performance in demanding industrial metrology applications.

  • Nominal diameter: 0.2150 in.
  • Tolerance class: ZZ
  • Tolerance range: +0.0000/-0.0002 in.
  • Hardness: 60/65 Rc
  • Surface finish: 10 microinch or better
  • Overall length: 2 in.
  • Material: Steel
  • Certification: Certificate of Accuracy with NIST traceability included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.