Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Go Pin Gage, Steel, 0.1870 in., 1 ea.

Catalog No. 5000514647
Encompass

This Class ZZ Go (Plus) pin gage is designed for precise measurement of hole sizes. Manufactured from durable steel with a black oxide finish, it provides reliable performance in quality control and inspection applications.

  • Diameter of 0.1870 in.
  • Tolerance of 0.00020 in.
  • Hardness rating of RC 60/65
  • Surface finish of 10 microinch or better
  • Overall length of 2 in.
  • Meets ISO 17025:2005 standards by A2LA
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-14647 Supplier MSC Supplier No. 62254354
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Go (Plus) pin gage is designed for precise measurement of hole sizes. Manufactured from durable steel with a black oxide finish, it provides reliable performance in quality control and inspection applications.

  • Diameter of 0.1870 in.
  • Tolerance of 0.00020 in.
  • Hardness rating of RC 60/65
  • Surface finish of 10 microinch or better
  • Overall length of 2 in.
  • Meets ISO 17025:2005 standards by A2LA
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.