Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DOMINO AMJET INC BLACK MULTI SUB HI CON INK

Catalog No. NC3373946
Encompass

  • Solvent based ink type.
  • Black ink color.
  • 42 ml cartridge volume.
  • Compatible with G-Series technology family.
  • Multi-substrate compatibility including plastics, films, foils, coated cartons, and metals.
  • Features include high contrast, durable codes, sharp characters, quick-drying, waterproof, antifriction, and strong adhesion.
  • Packaging quantity: 5 cartridges per case.
  • Weight: 0.812 kg.
  • Dimensions: 12.1 cm length, 20.7 cm width, 15.6 cm height.
  • Print height: 12.7 mm.
  • Drying time: 1-2 seconds.
  • Shelf life: Approximately 6 months.

Catalog No. NC3373946 Supplier DOMINO AMJET INC Supplier No. TIJBK1185
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Solvent based ink type.
  • Black ink color.
  • 42 ml cartridge volume.
  • Compatible with G-Series technology family.
  • Multi-substrate compatibility including plastics, films, foils, coated cartons, and metals.
  • Features include high contrast, durable codes, sharp characters, quick-drying, waterproof, antifriction, and strong adhesion.
  • Packaging quantity: 5 cartridges per case.
  • Weight: 0.812 kg.
  • Dimensions: 12.1 cm length, 20.7 cm width, 15.6 cm height.
  • Print height: 12.7 mm.
  • Drying time: 1-2 seconds.
  • Shelf life: Approximately 6 months.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.