Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Black Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 17005058
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-058 2X-Large
17-005-055 Medium
17-005-056 Large
17-005-057 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-058 Supplier Gloveworks Supplier No. GWBN49100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

At 6 mil thick, Gloveworks Industrial Black Nitrile Gloves deliver strength, dexterity, durability, fit and feel, and comfort. They also feature raised diamond texture for sustained grip, wet or dry. Barrier protection. Latex free and powder free. Buy one size larger than normal.

  • Gloveworks Industrial Black Nitrile Gloves are constructed from premium 6-mil nitrile. They measure 9.5 in. from fingertip to cuff.
  • Nitrile industrial gloves feature Raised Diamond Texture, our most aggressive, with 60% more surface area than standard nitrile gloves.
  • The diamonds channel away liquids for first-rate gripping power in wet conditions. 
  • Nitrile delivers a comfort level rivaling that of latex.
  • Nitrile is durable and resistant to punctures, tears, and rips. It protects against grease, pesticides, gasoline, and specialty chemicals.
  • These industrial gloves look professional while concealing dirt and grime.
  • They are a great fit for automotive, industrial, and food processing applications.
  • Latex-free industrial gloves are ideal for those allergic to natural rubber.
  • Available in sizes medium, large, extra large, and XXL. Buy one size larger than normal.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Certifications/Compliance (Europe) PPE Regulation (EU) 2016/425 Category III
Accelerator Free No
Applications Industrial
AQL 4
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Disposable Glove
Size 2X-Large
Thickness (English) 6 to 8 mil
Thickness (Metric) 0.15 to 0.20 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.