Learn More
AMMEX™ Professional Nitrile Exam Disposable Gloves

Description
- Strong barrier protection
- Available colors include black, blue or indigo
- Textured fingertips and a micro-roughened surface increase grip
- Chlorinated
- Applications:
- Medical, Dental, Veterinary
- Laboratory, Biotech
- Public Safety, Secrurity
- Tattoo
Specifications
Specifications
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Indigo |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Small |
| Thickness (English) | 4 mil |
| Thickness (Metric) | 0.10 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.