Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX™ Professional Nitrile Exam Disposable Gloves

Description
- Strong barrier protection
- Available colors include black, blue or indigo
- Textured fingertips and a micro-roughened surface increase grip
- Chlorinated
- Applications:
- Medical, Dental, Veterinary
- Laboratory, Biotech
- Public Safety, Secrurity
- Tattoo
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?