Learn More
Qorpak™ Black Phenolic PolyCone Lined Cap
Description
- Liner molds itself around sealing areas of finish as the cap is screwed on
- Eiminates leakage, evaporation, contamination, binding and backing off
- Great for everything from liquids, to soaps, to macro-invertebrates
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 1000 |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Thread Size (Metric) | 75 mm |
| Liner Material | Polycone |
| Neck Finish | 13-425 |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.