Learn More
Qorpak™ Black Polypropylene Unlined Caps
Description
- Offer good impact strength and pliability
- Available in ribbed style
- Available as bulk/bagged packaging
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| No. per Case | 5000 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 28-400 |
| For Use With (Equipment) | Wide mouth bottle |
| Closure Type | Ribbed |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.