Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc BLACK RESIN 1L
SDP

Catalog No. NC1468075
Encompass

  • Color: Black
  • Volume: 1 L
  • Material type: SLA Photopolymer Resin
  • Compatible printers: Form 2, Form 3, Form 3L series
  • Surface finish: Matte
  • Appearance: Opaque
  • Detail capability: High, for intricate features
  • Print resolution: 100, 50, 25 microns
  • Post-curing required: true
  • Ultimate tensile strength (post-cured): 65 MPa
  • Tensile modulus (post-cured): 2.8 GPa
  • Elongation at break (post-cured): 6%
  • Flexural modulus (post-cured): 2.2 GPa
  • Notched Izod impact strength (post-cured): 25 J/m
  • Heat deflection temp @ 0.45 MPa (post-cured): 73 °C
  • Heat deflection temp @ 1.8 MPa (post-cured): 58.4 °C

Catalog No. NC1468075 Supplier Formlabs Inc Supplier No. RSF2GPBK04
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Color: Black
  • Volume: 1 L
  • Material type: SLA Photopolymer Resin
  • Compatible printers: Form 2, Form 3, Form 3L series
  • Surface finish: Matte
  • Appearance: Opaque
  • Detail capability: High, for intricate features
  • Print resolution: 100, 50, 25 microns
  • Post-curing required: true
  • Ultimate tensile strength (post-cured): 65 MPa
  • Tensile modulus (post-cured): 2.8 GPa
  • Elongation at break (post-cured): 6%
  • Flexural modulus (post-cured): 2.2 GPa
  • Notched Izod impact strength (post-cured): 25 J/m
  • Heat deflection temp @ 0.45 MPa (post-cured): 73 °C
  • Heat deflection temp @ 1.8 MPa (post-cured): 58.4 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.