Learn More
Description
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Use with rotary or automatic floor machines
- Low speed 175 to 600 RPM
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
Specifications
| Product Type | Round Stripping Pads |
| Color | Black |
| Diameter (English) | 24 in. |
| Diameter (Metric) | 610 mm |
| For Use With (Application) | Stripping |
| For Use With (Equipment) | Rotary or Automatic Floor Machines |
| Material | Nylon, Polyester Fibers |
| Model | 7200 |
| Quantity | 5/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.