Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Westward Tool Holster, Polyester, Hook-and-Loop, Black, 1/Pk.

Catalog No. 502772828
Encompass_Preferred

This black polyester tool holster is designed for general purpose storage and easy access to small tools such as pliers, screwdrivers, and mini flashlights. It features a durable construction and is compatible with tool belts for convenient carrying.

  • Attachment type: belt slot and clip
  • Closure type: hook-and-loop
  • Overall dimensions: 10.8 cm (4 1/4 in.) wide by 18.42 cm (7 1/4 in.) high by 4.44 cm (1 3/4 in.) deep
  • Includes one outside pocket
  • Compatible with tool belts up to 6.99 cm (2 3/4 in.) wide

Catalog No. 50-277-2828 Supplier Grainger Supplier No. 13T124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This black polyester tool holster is designed for general purpose storage and easy access to small tools such as pliers, screwdrivers, and mini flashlights. It features a durable construction and is compatible with tool belts for convenient carrying.

  • Attachment type: belt slot and clip
  • Closure type: hook-and-loop
  • Overall dimensions: 10.8 cm (4 1/4 in.) wide by 18.42 cm (7 1/4 in.) high by 4.44 cm (1 3/4 in.) deep
  • Includes one outside pocket
  • Compatible with tool belts up to 6.99 cm (2 3/4 in.) wide

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.