Learn More
Description
- Compatible on powder coated, rough, smooth and textured surfaces
- Self-Adhesive mounting type
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Product Type | Safety Label |
| Display Text | USED OIL |
| Shape | Square |
| Size (English) | 6 x 6 in. |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.