Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Go Pin Gauge, Tool Steel, 0.128 in, 1 ea

Catalog No. 5000513249
Encompass

This Class ZZ Go pin gage is designed for precision measurement of hole sizes. Constructed from tool steel with a Black Guard treatment, it provides enhanced wear resistance and allows for the visual identification of wear patterns. This gage ensures reliable performance in rigorous metalworking and quality control applications.

  • Diameter: 0.1280 in
  • Tolerance: +0.0002 in/-0.0000 in
  • Hardness: 60 to 65 Rc
  • Surface finish: 10 microinch or better
  • Overall length: 2 in
  • Material: Tool steel with black oxide finish
  • Documentation: Includes a certificate of accuracy with NIST traceability
  • Compliance: Meets ISO 17025 standards

Catalog No. 50-005-13249 Supplier MSC Supplier No. 03529955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Go pin gage is designed for precision measurement of hole sizes. Constructed from tool steel with a Black Guard treatment, it provides enhanced wear resistance and allows for the visual identification of wear patterns. This gage ensures reliable performance in rigorous metalworking and quality control applications.

  • Diameter: 0.1280 in
  • Tolerance: +0.0002 in/-0.0000 in
  • Hardness: 60 to 65 Rc
  • Surface finish: 10 microinch or better
  • Overall length: 2 in
  • Material: Tool steel with black oxide finish
  • Documentation: Includes a certificate of accuracy with NIST traceability
  • Compliance: Meets ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.