Learn More
Description
Made in USA
Certifications
FM Approved
Warranty
Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.
Specifications
Specifications
| For Use With (Equipment) | Electronics, batteries, MRI, and precision magnetic equipment |
| Length (Metric) | 279.4 mm |
| Material | Aluminum Bronze |
| Color | Bronze |
| For Use With (Application) | Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing |
| No. per Pack | 1 Ea. |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1995 g |
| Width (Metric) | 120.65 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
