Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Write-on Laboratory Labels

Catalog No. 19112928 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2 x 1.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-928 2 x 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-928 Supplier Brady™ Supplier No. 99179
Add to Cart
Add to Cart

Blank Write-On Labels - Coated Paper: Coated Paper (B-235) features surface printed graphics on semi gloss paper label stock making it ideal for general label applications.

  • B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces
  • Labels remove cleanly, leaving no residue on surface
  • Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
  • Recommended for indoor use

Specifications

Autoclavable Not Autoclavable
Description Label
Color Black/Blue/Red/Yellow on White
Format Roll
Material Paper
Product Type Label
Labels per Sheet 500
Quantity 500/Roll
Shape Rectangle
Size (English) 1.25 x 2 in. (W x H)
Dimensions (L x W) 2 x 1.25 in.
Width (English) 1.25 in.
Width (Metric) 110.49 mm
Height (English) 2 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.