Learn More
Description
- B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces
- Labels remove cleanly, leaving no residue on surface
- Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
- Recommended for indoor use
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Black/Blue/Red/Yellow on White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Paper |
| Product Type | Label |
| Labels per Sheet | 500 |
| Quantity | 500/Roll |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.