Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified

Catalog No. 13690156 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
13-690-156 2000 mL 20 mL
13-690-148 5 mL 0.1 mL
13-690-149 10 mL 0.2 mL
13-690-150 25 mL 0.5 mL
13-690-151 50 mL 1 mL
13-690-152 100 mL 1 mL
13-690-153 250 mL 2 mL
13-690-154 500 mL 5 mL
13-690-155 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-690-156 Supplier BRANDTECH™ BRAND™ Supplier No. 32864
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Class A, USP Certified, calibrated 'To Contain'

  • Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
  • Features a blue enamel print for optimal durability and easy readability
  • Equipped with pour spout and a sturdy hexagonal glass base for convenient handling and stability
  • Available in a full range of ISO sizes from 5 mL to 2000 mL
  • Calibrated 'To Contain'
  • Each unit is supplied with batch number and a USP batch certificate in original packaging for traceability
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 2000 mL
Includes USP Batch Certificate
Graduations 20 mL
Subdivision 20mL
Calibration To Contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (Metric) 505 mm
Certifications/Compliance DIN EN ISO 4788, USP
Tolerance ±6 mL
Product Type Graduated Cylinder
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.