Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Bleed Control Trauma Response Kit
SDP

Catalog No. 19777001
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-777-001 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-001 Supplier Ready America™ Supplier No. 10362
  • $396.00
    $310.65 / Each of 1

    Save $85.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Bleed Control Trauma Response Kit is an easy-to-carry tote that contains a range of critical medical supplies to respond to a bleed control situation.

  • Ideal for classrooms, office desks, in response vehicles, or throughout a campus
  • Includes the following:
    • 2 Rapid Response Wound Seal
    • 1 Ammonia Inhalants
    • 1 CPR Mouthpiece
    • 4 10 in. Nitrile Glove
    • 1 Safety Glasses
    • 1 Readi Mask
    • 1 CAT Tourniquet
    • 1 Penlight
    • 1 Multi Trauma Dressing
    • 1 Bio Med Wash
    • 1 Emergency Pressure Dressing
    • 1 4 in. x 4.1 yds Roll Gauze
    • 1 EMT Paramedic Shears
    • 1 Emergency High-Strength Pressure Bandage, 4 in.
    • 1 Adhesive Medical Tape
    • 2 Emergency Survival Blanket
    • 1 Curaplex Select HALO Seal, 6.5 x 5.5 in., No Vent 2/pk

Specifications

Product Type First Aid Kit
Length (Metric) 25.4 cm
For Use With (Application) Bleed Control Response
Height (English) 6 in.
Length (English) 10 in.
Color Yellow
Quantity 1 Ea.
Width (English) 14 in.
Width (Metric) 35.56 cm
Height (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.