Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Block, 15 x 16 mm dia., EMD
SCI_ED

Catalog No. S37345 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
76 x 124 x 39 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S37345 76 x 124 x 39 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37345 Supplier Thermo Scientific™ Supplier No. 88870106/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

TRUSTED_SUSTAINABILITY

Specifications

Description 15 x 16mm dia. block
For Use With (Equipment) Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 15 x 16mm
Type Block
Dimensions (L x W x H) 76 x 124 x 39 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.