Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Block, 3 x 50 mL, EMD
SCI_ED

Catalog No. S37333 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Places:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
S37333 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37333 Supplier Thermo Scientific™ Supplier No. 88871106/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater

Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.

Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Description 3 x 50mL block
For Use With (Equipment) Thermo Scientific™ Compact Dry Bath/Block Heater
No. of Places 3
Type Block
Dimensions (L x W x H) 36 x 108 x 72 mm (1.4 x 4.3 x 2.8 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.