Learn More
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Specifications
Specifications
| Description | 6 x 1.5mL block |
| For Use With (Equipment) | Thermo Scientific™ Compact Dry Bath/Block Heater |
| No. of Places | 6 |
| Type | Block |
| Dimensions (L x W x H) | 36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
