Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Block Division Snatch Block, 525 Lbs. Load, 1-1/2 in Sheave, Carbon Steel, Zinc Plated

Catalog No. 5000530611
Encompass

This Block Division swivel eye snatch block features a single sheave with a 1-1/2 in outside diameter and is rated for a load limit of 525 Lbs. Constructed from carbon steel with a zinc plated finish, it is designed for general purpose use with wire rope.

  • Single sheave design
  • Work load limit of 1550 lb
  • Zinc finish for durability
  • Overall height of 2.25 in
  • Overall length of 1.625 in
  • Overall width of 0.6 in
  • Swivel attachment for flexible movement
  • Eye attachment type
  • Designed for wire rope applications
  • Country of origin: China

Catalog No. 50-005-30611 Supplier MSC Supplier No. 67326447
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Block Division swivel eye snatch block features a single sheave with a 1-1/2 in outside diameter and is rated for a load limit of 525 Lbs. Constructed from carbon steel with a zinc plated finish, it is designed for general purpose use with wire rope.

  • Single sheave design
  • Work load limit of 1550 lb
  • Zinc finish for durability
  • Overall height of 2.25 in
  • Overall length of 1.625 in
  • Overall width of 0.6 in
  • Swivel attachment for flexible movement
  • Eye attachment type
  • Designed for wire rope applications
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.