Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Block Division Swivel Eye Standard Block, 600 lb, 3/16 in Wire Rope

Catalog No. 5000512065
Encompass

This swivel eye standard block is designed for lifting applications, featuring a 600 lb load limit and a single sheave. It is constructed from durable carbon steel with a zinc plated finish and is suitable for use with 3/16 in diameter wire rope.

  • 600 lb load limit
  • Single sheave with a 2 in outside diameter
  • Designed for 3/16 in diameter wire rope
  • Eye has a 5/8 in inside diameter
  • Constructed from carbon steel
  • Zinc plated finish
  • Overall height of 2.9375 in
  • Overall length of 2.1250 in
  • Overall width of 2.125 in
  • Pulley diameter of 0.4375 in
  • Swivel attachment movement
  • Eye attachment type
  • Suitable for lifting applications

Catalog No. 50-005-12065 Supplier MSC Supplier No. 67326249
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel eye standard block is designed for lifting applications, featuring a 600 lb load limit and a single sheave. It is constructed from durable carbon steel with a zinc plated finish and is suitable for use with 3/16 in diameter wire rope.

  • 600 lb load limit
  • Single sheave with a 2 in outside diameter
  • Designed for 3/16 in diameter wire rope
  • Eye has a 5/8 in inside diameter
  • Constructed from carbon steel
  • Zinc plated finish
  • Overall height of 2.9375 in
  • Overall length of 2.1250 in
  • Overall width of 2.125 in
  • Pulley diameter of 0.4375 in
  • Swivel attachment movement
  • Eye attachment type
  • Suitable for lifting applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.