Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ BLOCKADE Retractable Belt Tape Barrier Receiver Post

Catalog No. 19119214 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-119-214 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-119-214 Supplier Accuform™ Supplier No. PRB846BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BLOCKADE retractable belt tape barrier receiver posts are for use at end of an extended belt tape barrier

  • Post 2.5 in. diameter
  • 2 in. width woven polyester tape wound in a self-tension, spring-loaded unit
  • Tape extends up to 8 ft. - straight tension without sag or slack
  • Retracts smoothly back into head unit for storage
  • Safety mechanism in the spring-tension reduces whip action of belt braking

Specifications

Color Black
Diameter (English) Base 14 in.
Height (English) 38 in.
Type Retractable Belt Tape Receiver Post
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.