Learn More
Description
- Provides RF shielding and Hands-on access for electronic device forensic investigations
- Includes:
- 2 Quick-release latches
- 2 metal side handles
- 1 set of conductive gloves
- 1 slanted transparent viewing window
- 2 LED arrays to illuminate the interior
- 1 power strip with 4 universal power ports and 4 USB ports
- 1 Dual-sided shielded filter with RJ45 Ethernet and 2 USB ports
- BlockBox Lab XL purchase also includes:
- 1 Faraday bag
- 2 USB-A to USB-A cables
- 1 Ethernet cable
- 1 AC power cable
- 1 set of replacement gloves and Adhesive-backed foam seals
- 2 stylus pens
- 1 instruction card
- Materials
- Aluminum frame
- RF-absorbent foam lining
- Dimensions
- External: 24 x 18 x 16.5 in.
- Internal: 22.75 x 17 x 12.5 in.
- Designed for analyzing data on cell phones, tablets, laptops, and similarly sized devices while shielding them from RF signals
- Keeps devices charged indefinitely
- Creates an isolated, controlled environment for mobile device testing
- Meets IEEE 299-2006 shielding effectiveness standards
- Isolates devices and blocks Wi-Fi (2.4 and 5 GHz), Bluetooth, cellular, GPS, RFID, and radio signals
Specifications
Specifications
| Product Type | Faraday Enclosure |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
