Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Catalog No. 88860101 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
6mm
10 mm
13 mm
16 mm
18 mm
20 mm
25 mm
No. of Places:
6
8
12
15
24
28
46
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) No. of Places
88-860-101 6mm 46
88-860-102 10 mm 28
88-860-105 13 mm 24
88-860-106 16 mm 15
88-860-107 18 mm 12
88-860-108 20 mm 8
88-860-109 25 mm 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 88-860-101
Get a Heating Block with Dry Bath Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A variety of blocks for any application

  • Aluminum alloy blocks
Note: Individual product is contained within group image shown. 
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Material Aluminum Alloy
No. of Places 46
Type Block
Diameter (Metric) 6mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.