Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
SCI_ED

Catalog No. S30224 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
10 mm Tubes
No. of Places:
28
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Places
S30224 10 mm Tubes 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30224
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A variety of blocks for any application

  • Aluminum alloy blocks
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 10 mm Tubes
No. of Places 28
Type Dry Block
Depth (Metric) Well 31 mm
Diameter (English) Well 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.