Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Catalog No. 88860103 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
15 mL
50 mL
No. of Places:
4
15
28
40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. of Places
88-860-103 1.5 mL 28
88-860-104 2 mL 28
88-860-110 0.5 mL 40
88-860-116 15 mL 15
88-860-117 50 mL 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 88-860-103
Get a Heating Block with Dry Bath Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of aluminum alloy

A variety of blocks for any application

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1.5 mL
For Use With (Equipment) Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Material Aluminum Alloy
No. of Places 28
Type Block
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.