Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Blood Bank Medical Transport Box, 20 L (0.7 ft.3)

Catalog No. BMSMT8
Change view
Click to view available options
Capacity (Metric):
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
BMSMT8 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BMSMT8 Supplier B Medical Systems™ Supplier No. MT8

missing translation for 'validMainframeMsg'

Our blood bank and medical transport boxes are an essential component in managing custody through the last mile of the medical cold chain.

B Medical Systems™ offers a range of systems for the storage and distribution of whole blood and blood components and other temperature-sensitive materials to meet a range of logistic and distribution requirements. These passive transport containers ensure an unbroken cold chain.

Models comply with:

  • European agreements on International Carriage of Dangerous Goods by Road (ADR)
  • International Carriage of Dangerous Goods by Rail (RID)
  • International Maritime Dangerous Goods (IMDG) agreement
  • Safe Transport of Dangerous Goods by Air (ICAO-TI / IATA-DGR)

Specifications

Height (English) 17.2 in.
Length (English) 11.3 in.
Width (English) 23.2 in.
Dimensions (L x W x H) 11.3 x 23.2 x 17.2 in.
Capacity (English) 0.7 ft.3
For Use With (Application) Blood Bank and Medical Transport
Weight (English) 15 lb.
Holds Temp., Hours 32°C, 57 hrs
Material Polyethylene
Product Type Benchtop Cooler
Color Blue
Capacity (Metric) 20 L
Holds 8 x 450 mL Blood Bags
Autoclavable Not Autoclavable
Temperature Control PCM (Phase Change Material)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.