Learn More
Description
- Continuous, uniform mixing helps combine blood with anticoagulant during collection
- A-ROM configuration supports automated control and collection workflow efficiency
- Monitors blood flow and volume to help maintain consistent collection results
- Automatic clamping at target volume supports accurate collection endpoints
- Rechargeable battery and AC power operation support flexible use in fixed or mobile settings
- Designed for donor safety, process consistency, and blood collection productivity
Specifications
Specifications
| Voltage | 100/120/220/240 V |
| Holds | 1 unit |
| Product Type | Blood Collection Mixer |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 11.5 x 8 x 5.5 in. |
| Height (Metric) | 140 mm |
| Length (Metric) | 292 mm |
| Width (Metric) | 203 mm |
| Accuracy | Weight Accuracy ±1 g, Weight Tolerance 0 to 3 g |
| Alarms | Audible and Visual, Slow Bleed, End of Collection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.