Learn More
Description
- N-ROM configuration supports reliable routine use in standard collection workflows
- Helps monitor collection volume and flow to support process consistency
- Automatic tube clamping at target volume helps improve control and efficiency
- Rechargeable battery and AC power options support fixed-site and mobile collection use
- Designed to support donor safety and collection accuracy in blood banking environments
Specifications
Specifications
| Voltage | 100/120/220/240 V |
| Holds | 1 unit |
| Product Type | Blood Collection Mixer |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 11.5 x 8 x 5.5 in. |
| Height (Metric) | 140 mm |
| Length (Metric) | 292 mm |
| Width (Metric) | 203 mm |
| Accuracy | Weight Accuracy ±1 g, Weight Tolerance 0 to 3 g |
| Alarms | Audible and Visual, Slow Bleed, End of Collection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.