Learn More
Description
- Monitors and measures blood flow and collected volume during donation
- Automatically clamps tubing at target collection volume to support process control
- Audible and visual alarms help alert operators during collection events
- Supports donor safety, collection consistency, and staff efficiency
- Ideal for fixed-site blood centers, hospitals, and mobile collection programs
Specifications
Specifications
| Type | Accuracy Reader |
| Sample Type | Blood |
| For Use With (Application) | Blood Collection Volume, Flow Monitoring |
| Includes | Main Unit, 500 g Standard Weight, Pole Mount, A/C Power Adapter, Aluminum Carrying Case |
| Height (Metric) | 12 cm |
| Width (Metric) | 6 cm |
| Electrical Requirements | Rechargeable NiMH Cell, 7.2 V/1.8 Ah, A/C Current |
| Weight (English) | 1.50 lb. |
| Dimensions (L x W x H) | 6.4 x 2.4 x 4.8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.