Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Blood Tube Rack Organizer Tray

Description
Durable and cleanable PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Test Tube, Vacutainer Tube Racks |
| Material | PETG |
| Positions | 4 |
| Sterility | Non-sterile |
| For Use With (Equipment) | Blood tube racks, vacutainer tubes |
| Quantity | 1 |
| Length (Metric) | 515 mm |
| Weight (Metric) | 226 g |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?