Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Blotter Supply Organizer
SDP

Catalog No. 22000567
Change view
Click to view available options
Dimensions (L x W x H):
660 x 330 x 127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-000-567 660 x 330 x 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-567 Supplier Poltex Supplier No. BLOTORG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds common blotting supplies.

  • Holds common blotting supplies like filter paper, precut membranes, cassettes, and sponges for both tetra cell, criterion cell - or similar - sized blotting
  • Durable, cleanable PETG construction

Specifications

Product Type Organizer
Dimensions (L x W x H) 660 x 330 x 127 mm
Height (Metric) 127 mm
Length (Metric) 660 mm
Width (Metric) 330 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.