Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Blue Bouffant Cap

Catalog No. 22025776
Change view
Click to view available options
Size:
21 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-025-776 24 in.
22-025-775 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-025-776 Supplier Sol-Millennium Medical Supplier No. BFCB24
Add to Cart
Add to Cart

Bouffant caps are lightweight and breathable.

  • Disposable bouffant cap with elastic band.
  • Available in 3 sizes: 21, 24, and 27 in.
  • SPP material
  • Elastic bands
  • Available in blue or white color

Specifications

Product Type Protective Cap
Size 24 in.
Material Polypropylene
Color Blue
Disposable Limited-use
Latex Free Yes
Quantity 1000/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.