Learn More
StatLab Blue Disposable Lab Coat

Description
- SMS fabric offers protection against both particulate matter and liquids
- Knit Collar, 5 Snap Front, 2 Pockets, Knit Wrists, Knee-length lab coat
- 10/pack
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Particulates, Liquids |
| No. of Pockets | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.