Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Blue Floor Protection Mat with Adhesive

Catalog No. 17183999 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-183-999 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-183-999 Supplier International Enviroguard™ Supplier No. EM2430R30B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enviromat 'tacky mat' floor protectors dramatically reduce particulates brought in on the soles of shoes.

  • Tacky mats help keep flooring pristine to avoid damage or added cleanup when a project is finished
  • Pads are made of adhesive layers, which trap and stop particulates from spreading to other areas of your work environment
  • When a layer gets dirty, simply tear it off to expose a clean one
  • With 30 layers per pad, this long-lasting tacky mat protects flooring for lengthy or multiple projects
  • Ideal for movers, construction, projects with high foot traffic, home improvement, painting projects, industrial projects, contractors, installers, controlled environments, cleanrooms, and more

Specifications

Disposable Reusable
Material Plastic
Type Contamination Control Mat
Quantity 30 Sheets/Pad, 4 Pads/Pk., 10 Pk./Cs.
Color Blue
Width (English) 30 in.
Dimensions (L x W) 24 x 30 in.
Length (English) 24 in.
Length (Metric) 61 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.