Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Blue Guard Industrial Wipes

Catalog No. 17444021
Change view
Click to view available options
Dimensions (L x W):
12 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-021 12 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-021 Supplier High-Tech Conversions Supplier No. BG1215
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blue Guard Industrial Wipes are blue disposable shop towels that are ultra-absorbent and durable.

  • Tough, absorbent, and very low in lint and chemical extractables
  • Comprised of a blend of absorbent cellulose fibers and strong polyester fibers
  • Bulk packed and economically priced
  • Flat packaged
  • Commercial-grade shop rag
  • Blue color allows for visual indicator of absorption
Applications:
  • Wiping surfaces in laboratories
  • Maintenance and repair
  • Printing
  • Mechanics
  • Automotive Manufacturing
  • Wiping and removal of chemicals, disinfectants, adhesive, residues, grease, ect.
  • Cleaning and controlling spills
  • Wiping equipment and tools

Specifications

Product Type Industrial Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 15 in.
Width (Metric) 38 cm
Material Polycellulose
Absorbancy 328 mL/m2
Autoclavable Not Autoclavable
Basis Weight 74.7 gsm
Color Blue
Dimensions (L x W) 12 x 15 in.
Format Flat-Packed
Packaging Quantity 1000 Wipes/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.