Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Blue Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005049
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-049 X-Large
17-005-047 Medium
17-005-048 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-005-049 Supplier Gloveworks Supplier No. GPLHD88100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloveworks Exam Blue Latex Gloves are made for healthcare professionals. They are 14 mil thick, which is more than triple the thickness of standard exam gloves, for added barrier protection. More than 2 in. longer than standard medical gloves. Powder free.

  • Gloveworks Exam Blue Latex Gloves are constructed from extra-thick, 14 mil latex. They measure an extended 12 in. from fingertip to cuff.
  • More than 2 in. longer than standard medical gloves, they better protect your wrist and lower forearm.
  • The gloves come with textured fingers, fingertips, and palms to provide enhanced grip, even in wet conditions.
  • They excel in demanding environments, holding up longer for laboratory technicians and others who need extra resistance to chemicals.
  • Well-suited across the healthcare spectrum, for medical, dental, and laboratory applications and non-surgical procedures.
  • Powder-free gloves leave no residue, reducing the risk of contamination compared to a powdered glove. They have a reduced level of latex proteins.
  • Excellent elasticity, puncture resistance, chemical resistance, and a high degree of comfort.
  • Sold 50 per box, 10 boxes per case, in medium, large, and XL.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance ASTM D 3578; California Proposition 65
Certifications/Compliance (Europe) REACH, ISO 13485:2016
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.41 mm
Latex Free No
Material Latex
Palm Thickness (English) 13 mil
Palm Thickness (Metric) 0.33 mm
Powdered Powder Free
Product Type Latex Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 12 to 16 mil
Thickness (Metric) 0.31 to 0.41 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model GPLHD88100
Series GlovePlus HD Heavy Duty
Tensile Strength 18 Mpa (Before Aging), 14 Mpa (After Aging)
Length (English) 12.13 in.
Length (Metric) 308 mm
Product Line Gloveworks AMMEX
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.