Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

X3 Blue Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 17005079
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-079 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-005-079 Supplier X3 Supplier No. X349100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

X3 Blue Nitrile Industrial Gloves feature the strength of nitrile along with dexterity for lightweight tasks. Comfort and tactile sensitivity. Use for short-duration use where frequent glove changes are required. Micro-roughened finish enhances grip. Latex free, powder free.

  • Constructed from lightweight 3-mil nitrile, they measure 9.5 in. from fingertip to cuff.
  • The strength of nitrile, balanced with excellent dexterity for lightweight and delicate tasks.
  • With great performance, elasticity, and tactile sensitivity, nitrile delivers a level of comfort rivaling that of latex. Textured surface enhances grip.
  • Nitrile offers greater puncture resistance than latex and dependable barrier protection against cleaning solutions, paint, and a variety of common chemicals.
  • Use for most light-industrial applications, from janitorial & sanitation to auto detailing to food service to beauty & salon.
  • Perfect for short-duration tasks where frequent glove changes are required, yet more durable than comparable-weight vinyl gloves.
  • Latex-free nitrile gloves are ideal for those allergic to natural rubber. Powder free means no messy residue.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Certifications/Compliance (Europe) PPE Regulation (EU) 2016/425 Category III
Accelerator Free No
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Disposable Glove
Size X-Large
Thickness (English) 3 to 4 mil
Thickness (Metric) 0.08 to 0.10 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.